






€2.19/ pieceexcl. VAT
€2.65incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 252815 E |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 15 mm |
With collar | No |
d | 25 mm |
D | 28 mm |
B | 15 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€2.28/ pieceexcl. VAT
€2.76incl. VAT
255 In stock - Estimated delivery date 10/11/2026