






€3.44/ pieceexcl. VAT
€4.16incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 242720 E |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 20 mm |
With collar | No |
d | 24 mm |
D | 27 mm |
B | 20 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€2.54/ pieceexcl. VAT
€3.07incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 12/11/2026