






€3.07/ pieceexcl. VAT
€3.71incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 222525 E |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 25 mm |
With collar | No |
d | 22 mm |
D | 25 mm |
B | 25 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |