






€1.76/ pieceexcl. VAT
€2.13incl. VAT
Sold per: 25Min. order: 25
132 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 202315 E |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 15 mm |
With collar | No |
d | 20 mm |
D | 23 mm |
B | 15 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.91/ pieceexcl. VAT
€2.31incl. VAT
487 In stock - Estimated delivery date 09/11/2026