






€1.42/ pieceexcl. VAT
€1.72incl. VAT
20 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 202310 E |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 10 mm |
With collar | No |
d | 20 mm |
D | 23 mm |
B | 10 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |