SKF

SKF Straight bushing Maintenance-free Steel /PTFE PCM 182010 E

  • ERIKS:13200673
  • Manufacturer:7316572486061
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The PTFE-based sliding surface permits smooth, low-friction operation without lubrication.The presence, or continious supply of oil or other non-corrosive fluids may be advantageous and improve the performance of these bearings.

Advantages of PTFE composite plain bearings include:
  • maintenance-free operation
  • very good frictional properties
  • high load carrying capacity
  • operation temperatues up to 250°C
  • sliding velocity up to 2 m/s
  • small operating clearance
Applications include:
  • automotive
  • material handling equipement
  • home appliances and consumer goods
  • textile machinery
Save to list

€2.28/ pieceexcl. VAT

€2.76incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PCM 182010 E
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
10 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free