






€1.54/ pieceexcl. VAT
€1.86incl. VAT
Sold per: 50Min. order: 50
50 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 121420 E |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 20 mm |
With collar | No |
d | 12 mm |
D | 14 mm |
B | 20 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.55/ pieceexcl. VAT
€1.88incl. VAT
8083 In stock - Estimated delivery date 09/11/2026