






€146.75/ pieceexcl. VAT
€177.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 11011560 E |
Shaft diameter | 110 mm |
Outer Diameter | 115 mm |
Width | 60 mm |
With collar | No |
d | 110 mm |
D | 115 mm |
B | 60 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |