SKF

SKF Straight bushing Maintenance-free Steel /PTFE PCM 110115115 E

  • ERIKS:23768606
  • Manufacturer:7316572199640
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The PTFE-based sliding surface permits smooth, low-friction operation without lubrication.The presence, or continious supply of oil or other non-corrosive fluids may be advantageous and improve the performance of these bearings.

Advantages of PTFE composite plain bearings include:
  • maintenance-free operation
  • very good frictional properties
  • high load carrying capacity
  • operation temperatues up to 250°C
  • sliding velocity up to 2 m/s
  • small operating clearance
Applications include:
  • automotive
  • material handling equipement
  • home appliances and consumer goods
  • textile machinery
Save to list

€92.10/ pieceexcl. VAT

€111.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Alternatives

€52.62/ pieceexcl. VAT

€63.67incl. VAT

26 In stock - Estimated delivery date 10/11/2026