






€1.00/ pieceexcl. VAT
€1.21incl. VAT
29 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 101212 E |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
With collar | No |
d | 10 mm |
D | 12 mm |
B | 12 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€0.98/ pieceexcl. VAT
€1.19incl. VAT
Sold per: 10Min. order: 10
633 In stock - Estimated delivery date 09/11/2026