






€0.88/ pieceexcl. VAT
€1.06incl. VAT
Sold per: 50Min. order: 50
50 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 081006 E |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 6 mm |
With collar | No |
d | 8 mm |
D | 10 mm |
B | 6 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |