






€1.00/ pieceexcl. VAT
€1.21incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 060810 E |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 10 mm |
With collar | No |
d | 6 mm |
D | 8 mm |
B | 10 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€0.53/ pieceexcl. VAT
€0.64incl. VAT
176 In stock - Estimated delivery date 09/11/2026