






€0.90/ pieceexcl. VAT
€1.09incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 060808 E |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
With collar | No |
d | 6 mm |
D | 8 mm |
B | 8 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€0.53/ pieceexcl. VAT
€0.64incl. VAT
1817 In stock - Estimated delivery date 09/11/2026