






€0.94/ pieceexcl. VAT
€1.14incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 050710 E |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 10 mm |
With collar | No |
d | 5 mm |
D | 7 mm |
B | 10 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€0.58/ pieceexcl. VAT
€0.70incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026