SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 405030 A51

  • ERIKS:23769121
  • Manufacturer:7316571790916
Image 1
Image 2
Image 1
Image 2
Overview

This SKF sintered bronze straight bushing is designed for rotating oscillating and linear movements. The component features a porous bronze matrix impregnated with mineral oil for high sliding velocities. Engineered for radial load capacity it offers a maintenance-free self-lubricating operation. Suitable for applications requiring reliable performance and minimal upkeep.

Features
  • Porous sintered bronze ensures effective lubrication reducing wear for extended service life
  • Mineral oil impregnation allows very high sliding velocity supporting dynamic movement applications
  • Self-lubricating design enables maintenance-free operation lowering total cost of ownership
  • Straight cylindrical geometry accommodates radial loads for versatile machine integration
  • Low coefficient of friction minimises energy loss enhancing operational efficiency
Application & Usage
  • Used with rotary shafts in automated machinery
  • Ideal for linear guide systems in industrial equipment
  • Compatible with oscillating components in material handling devices
Save to list

€13.73/ pieceexcl. VAT

€16.61incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 405030 A51
Shaft diameter
40 mm
Outer Diameter
50 mm
Width
30 mm
With collar
No
d
40 mm
D
50 mm
B
30 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€19.10/ pieceexcl. VAT

€23.11incl. VAT

Estimated delivery date - 16/11/2026