Straight bushing, SBC Series, Sinterbronze Outer sheath, 40 mm Shaft Dia., 50 mm Outside Dia., 30 mm WD

  • ERIKS:12441267
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€19.10/ pieceexcl. VAT

€23.11incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.10

-

10+

€16.15

15.42%

25+

€14.39

24.63%

50+

€13.23

30.70%

100+

€12.35

35.32%

250+

€11.76

38.41%

500+

€11.16

41.54%

1000+

€10.88

43.03%

2500+

€10.57

44.63%

5000+

€10.29

46.12%

10000+

€10.00

47.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 040/050 X 030
Shaft diameter
40 mm
Outer Diameter
50 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
40 mm
D
50 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance