SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 354550 A51

  • ERIKS:23769120
  • Manufacturer:7316571790909
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. The bushing features a porous bronze matrix impregnated with mineral oil to enable high sliding velocities. It is maintenance-free supporting efficient operation in demanding industrial environments. The component accommodates radial loads and ensures reliable self-lubricating performance.

Features
  • Porous bronze matrix enables continuous lubrication reducing downtime for maintenance
  • High sliding velocity capability supports efficient operation in dynamic applications
  • Maintenance-free design minimises servicing requirements and increases equipment uptime
  • Suitable for rotating and oscillating motions ensuring versatility in application
  • Low coefficient of friction enhances performance in radial load environments
Application & Usage
  • Used with rotating shafts in industrial automation equipment
  • Ideal for linear motion systems requiring self-lubricating components
  • Compatible with oscillating arms in packaging machinery
Save to list

€20.26/ pieceexcl. VAT

€24.51incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 354550 A51
Shaft diameter
35 mm
Outer Diameter
45 mm
Width
50 mm
With collar
No
d
35 mm
D
45 mm
B
50 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€27.29/ pieceexcl. VAT

€33.02incl. VAT

Estimated delivery date - 16/11/2026