Straight bushing, SBC Series, Sinterbronze Outer sheath, 35 mm Shaft Dia., 45 mm Outside Dia., 50 mm WD

  • ERIKS:12441244
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€27.29/ pieceexcl. VAT

€33.02incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.29

-

10+

€23.09

15.42%

25+

€20.57

24.64%

50+

€18.91

30.73%

100+

€17.65

35.33%

250+

€16.80

38.46%

500+

€15.96

41.52%

1000+

€15.53

43.09%

2500+

€15.11

44.66%

5000+

€14.71

46.12%

10000+

€14.28

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 035/045 X 050
Shaft diameter
35 mm
Outer Diameter
45 mm
Width
50 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
35 mm
D
45 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance