SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 303830 A51

  • ERIKS:23769113
  • Manufacturer:7316571790848
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. It accommodates radial loads and operates at very high sliding velocities. The bushing’s porous bronze matrix is impregnated with mineral oil delivering maintenance-free performance. Its construction allows for use in demanding industrial applications requiring self-lubricating components.

Features
  • Self-lubricating material eliminates need for additional lubrication during operation
  • Maintenance-free design reduces downtime and maintenance costs for industrial users
  • Porous bronze matrix supports high sliding velocities in continuous use environments
  • Suitable for radial load accommodation improving equipment reliability in dynamic systems
Application & Usage
  • Used with rotary shafts in automated machinery: high reliability
  • Ideal for oscillating mechanisms in packaging equipment: consistent motion support
  • Compatible with linear movement systems: long service intervals
Save to list

€10.54/ pieceexcl. VAT

€12.75incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 303830 A51
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
30 mm
With collar
No
d
30 mm
D
38 mm
B
30 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€12.38/ pieceexcl. VAT

€14.98incl. VAT

Estimated delivery date - 16/11/2026