Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 38 mm Outside Dia., 30 mm WD

  • ERIKS:12441202
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€12.38/ pieceexcl. VAT

€14.98incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.38

-

10+

€10.48

15.35%

25+

€9.31

24.79%

50+

€8.55

30.93%

100+

€7.98

35.53%

250+

€7.60

38.60%

500+

€7.22

41.67%

1000+

€7.03

43.21%

2500+

€6.84

44.74%

5000+

€6.65

46.28%

10000+

€6.46

47.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/038 X 030
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
38 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance