SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 303825 A51

  • ERIKS:12212679
  • Manufacturer:7316571790831
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movement applications. Its porous bronze matrix is impregnated with mineral oil enabling self-lubrication and maintenance-free operation. The bushing accommodates radial loads and supports very high sliding velocities. Dimensions include a 30 mm bore diameter 38 mm outside diameter and 25 mm width.

Features
  • Porous sintered bronze matrix enables effective self-lubrication reducing maintenance requirements
  • Maintenance-free operation minimises downtime and associated servicing costs in industrial environments
  • Supports very high sliding velocities allowing efficient performance in demanding applications
  • Accommodates radial loads ensuring reliable operation under rotational and oscillatory motion
  • Oil impregnation improves wear resistance extending the component’s operational lifespan
Application & Usage
  • Used with rotating shafts in industrial machinery for smooth operation
  • Ideal for linear motion systems requiring consistent low-friction movement
  • Compatible with equipment demanding maintenance-free bearing solutions
Save to list

€9.96/ pieceexcl. VAT

€12.05incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 303825 A51
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
25 mm
With collar
No
d
30 mm
D
38 mm
B
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€10.67/ pieceexcl. VAT

€12.91incl. VAT

Estimated delivery date - 16/11/2026