Straight bushing, SBC Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 38 mm Outside Dia., 25 mm WD

  • ERIKS:12441201
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€10.67/ pieceexcl. VAT

€12.91incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.67

-

10+

€9.03

15.41%

25+

€8.06

24.49%

50+

€7.39

30.72%

100+

€6.89

35.44%

250+

€6.56

38.56%

500+

€6.25

41.41%

1000+

€6.08

43.01%

2500+

€5.92

44.52%

5000+

€5.75

46.13%

10000+

€5.59

47.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 030/038 X 025
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
30 mm
D
38 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance