SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 253235 A51

  • ERIKS:23769109
  • Manufacturer:7316571789767
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. The component features a porous bronze matrix impregnated with mineral oil for self-lubrication. Its maintenance-free operation supports high sliding velocities and accommodates radial loads. The design ensures reliable performance in demanding industrial environments.

Features
  • Self-lubricating porous bronze matrix reduces need for manual lubrication and minimises downtime
  • Maintenance-free operation eliminates routine servicing and lowers overall operational costs
  • High sliding velocity capability supports efficient movement in rapid or continuous applications
  • Straight cylindrical design accommodates radial loads for versatile installation options
  • Oil impregnation ensures consistent lubrication
  • reducing wear and extending service life
Application & Usage
  • Used with rotating shafts in industrial machinery
  • Ideal for oscillating mechanisms in packaging equipment
  • Compatible with linear guides in automation systems
Save to list

€10.04/ pieceexcl. VAT

€12.15incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 253235 A51
Shaft diameter
25 mm
Outer Diameter
32 mm
Width
35 mm
With collar
No
d
25 mm
D
32 mm
B
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€10.88/ pieceexcl. VAT

€13.16incl. VAT

Estimated delivery date - 16/11/2026