
€10.88/ pieceexcl. VAT
€13.16incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.88 | - |
10+ | €9.22 | 15.28% |
25+ | €8.20 | 24.63% |
50+ | €7.53 | 30.74% |
100+ | €7.03 | 35.37% |
250+ | €6.70 | 38.43% |
500+ | €6.37 | 41.48% |
1000+ | €6.20 | 42.97% |
2500+ | €6.03 | 44.54% |
5000+ | €5.87 | 46.03% |
10000+ | €5.70 | 47.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 025/032 X 035 |
Shaft diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 35 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 25 mm |
D | 32 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |