SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 253030 A51

  • ERIKS:23769105
  • Manufacturer:7316571789736
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for use in rotating oscillating and linear movements. It features a porous bronze matrix impregnated with mineral oil enabling high sliding velocities. Maintenance-free operation is achieved through self-lubrication making it suitable for demanding industrial environments.

Features
  • Porous bronze matrix provides effective lubrication reducing wear and minimising downtime
  • Self-lubricating design eliminates need for regular maintenance enhancing equipment uptime
  • Accommodates radial loads supporting stable operation in dynamic applications
  • High sliding velocity capability enables efficient performance in rapid motion systems
Application & Usage
  • Used with rotating shafts in industrial automation systems
  • Ideal for linear guide assemblies requiring maintenance-free components
  • Compatible with oscillating mechanisms in packaging or handling machinery
Save to list

€7.07/ pieceexcl. VAT

€8.55incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 253030 A51
Shaft diameter
25 mm
Outer Diameter
30 mm
Width
30 mm
With collar
No
d
25 mm
D
30 mm
B
30 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€7.63/ pieceexcl. VAT

€9.23incl. VAT

Estimated delivery date - 16/11/2026