Straight bushing, SBC Series, Sinterbronze Outer sheath, 25 mm Shaft Dia., 30 mm Outside Dia., 30 mm WD

  • ERIKS:12441144
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€7.63/ pieceexcl. VAT

€9.23incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.63

-

10+

€6.46

15.32%

25+

€5.75

24.66%

50+

€5.27

30.88%

100+

€4.92

35.49%

250+

€4.70

38.36%

500+

€4.47

41.47%

1000+

€4.35

42.96%

2500+

€4.23

44.58%

5000+

€4.11

46.08%

10000+

€3.99

47.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 025/030 X 030
Shaft diameter
25 mm
Outer Diameter
30 mm
Width
30 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
25 mm
D
30 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance