SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 222725 A51

  • ERIKS:23769102
  • Manufacturer:7316571789705
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. It features a porous bronze matrix impregnated with mineral oil enabling high sliding velocities. The maintenance-free design provides consistent performance without the need for relubrication. The bushing accommodates radial loads in diverse industrial settings.

Features
  • Sintered bronze material provides high wear resistance for extended operational life
  • Self-lubricating design reduces maintenance needs and operational downtime
  • Supports high sliding velocities for demanding rotational applications
  • Low coefficient of friction minimises energy loss and heat generation
  • Precision outer and shaft diameters ensure reliable fit and load accommodation
Application & Usage
  • Used with equipment requiring low-maintenance bearing solutions
  • Ideal for linear and oscillating movement mechanisms
  • Compatible with assemblies supporting moderate radial loads
Save to list

€6.36/ pieceexcl. VAT

€7.70incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 222725 A51
Shaft diameter
22 mm
Outer Diameter
27 mm
Width
25 mm
With collar
No
d
22 mm
D
27 mm
B
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€6.30/ pieceexcl. VAT

€7.62incl. VAT

Estimated delivery date - 16/11/2026