Straight bushing, SBC Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 27 mm Outside Dia., 25 mm WD

  • ERIKS:12441116
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€6.30/ pieceexcl. VAT

€7.62incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.30

-

10+

€5.32

15.54%

25+

€4.75

24.59%

50+

€4.37

30.62%

100+

€4.07

35.44%

250+

€3.88

38.46%

500+

€3.69

41.48%

1000+

€3.59

42.99%

2500+

€3.50

44.49%

5000+

€3.40

46.00%

10000+

€3.31

47.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 022/027 X 025
Shaft diameter
22 mm
Outer Diameter
27 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
22 mm
D
27 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance