SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 222720 A51

  • ERIKS:23769101
  • Manufacturer:7316571789699
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. The porous bronze matrix is impregnated with mineral oil for self-lubrication. It supports high sliding velocities and accommodates radial loads. Maintenance-free operation enhances reliability in demanding environments.

Features
  • Self-lubricating design reduces maintenance requirements for extended service intervals
  • Sintered bronze construction offers durability for high sliding velocity operations
  • Straight cylindrical shape enables simple installation and alignment
  • Porous bronze matrix impregnated with oil ensures consistent lubrication
  • Maintenance-free performance minimises downtime in continuous-use applications
Application & Usage
  • Used with rotating shafts in industrial automation equipment
  • Ideal for linear motion mechanisms in packaging machinery
  • Compatible with oscillating assemblies in precision instruments
Save to list

€16.00/ pieceexcl. VAT

€19.36incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 222720 A51
Shaft diameter
22 mm
Outer Diameter
27 mm
Width
20 mm
With collar
No
d
22 mm
D
27 mm
B
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€5.54/ pieceexcl. VAT

€6.70incl. VAT

Estimated delivery date - 16/11/2026