
€5.54/ pieceexcl. VAT
€6.70incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.54 | - |
10+ | €4.68 | 15.44% |
25+ | €4.16 | 24.87% |
50+ | €3.83 | 30.87% |
100+ | €3.56 | 35.68% |
250+ | €3.40 | 38.59% |
500+ | €3.23 | 41.68% |
1000+ | €3.14 | 43.40% |
2500+ | €3.07 | 44.60% |
5000+ | €2.97 | 46.31% |
10000+ | €2.90 | 47.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 022/027 X 020 |
Shaft diameter | 22 mm |
Outer Diameter | 27 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 22 mm |
D | 27 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |