SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 202525 A51

  • ERIKS:23769092
  • Manufacturer:7316571789613
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements in various industrial applications. The porous bronze matrix impregnated with mineral oil provides self-lubricating maintenance-free operation. Its design supports high sliding velocities and reliable accommodation of radial loads. The bushing is suitable for continuous and demanding use in challenging environments.

Features
  • Self-lubricating sintered bronze minimises downtime and eliminates need for manual lubrication
  • Maintenance-free design reduces routine servicing requirements for improved operational efficiency
  • Porous matrix with oil impregnation allows for very high sliding velocities in dynamic applications
  • Accommodates radial loads to support rotating
  • oscillating
  • and linear movement tasks
Application & Usage
  • Used with rotating shafts in automated machinery
  • Ideal for oscillating components in packaging equipment
  • Compatible with linear motion systems in material handling
Save to list

€4.90/ pieceexcl. VAT

€5.93incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 202525 A51
Shaft diameter
20 mm
Outer Diameter
25 mm
Width
25 mm
With collar
No
d
20 mm
D
25 mm
B
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€5.99/ pieceexcl. VAT

€7.25incl. VAT

Estimated delivery date - 16/11/2026