Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 25 mm Outside Dia., 25 mm WD

  • ERIKS:12441085
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.99/ pieceexcl. VAT

€7.25incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.99

-

10+

€5.06

15.40%

25+

€4.51

24.60%

50+

€4.16

30.48%

100+

€3.88

35.24%

250+

€3.69

38.41%

500+

€3.50

41.59%

1000+

€3.42

42.86%

2500+

€3.33

44.44%

5000+

€3.23

46.03%

10000+

€3.14

47.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/025 X 025
Shaft diameter
20 mm
Outer Diameter
25 mm
Width
25 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance