SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 182516 A51

  • ERIKS:24004109
  • Manufacturer:7316571789323
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. The porous bronze matrix is oil impregnated enabling high sliding velocities. Maintenance-free operation is achieved through self-lubrication. The bushing can accommodate radial loads in various mechanical settings.

Features
  • Oil impregnated bronze matrix enables high sliding velocities for efficient movement
  • Self-lubricating design reduces maintenance requirements in demanding applications
  • Low coefficient of friction minimises wear and extends component service life
  • Accommodates radial loads for versatile use in mechanical assemblies
  • Straight cylindrical shape simplifies installation in standard housings
Application & Usage
  • Used with rotating shafts in industrial automation equipment
  • Ideal for linear guide systems in packaging or processing machinery
  • Compatible with oscillating mechanisms in material handling devices
Save to list

€4.05/ pieceexcl. VAT

€4.90incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 182516 A51
Shaft diameter
18 mm
Outer Diameter
25 mm
Width
16 mm
With collar
No
d
18 mm
D
25 mm
B
16 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€5.46/ pieceexcl. VAT

€6.61incl. VAT

Estimated delivery date - 16/11/2026