Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 25 mm Outside Dia., 16 mm WD

  • ERIKS:12441066
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.46/ pieceexcl. VAT

€6.61incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.46

-

10+

€4.64

15.13%

25+

€4.11

24.70%

50+

€3.78

30.78%

100+

€3.54

35.13%

250+

€3.37

38.26%

500+

€3.21

41.22%

1000+

€3.12

42.96%

2500+

€3.02

44.70%

5000+

€2.95

46.09%

10000+

€2.85

47.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/025 X 016
Shaft diameter
18 mm
Outer Diameter
25 mm
Width
16 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance