SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 162216 A51

  • ERIKS:23769083
  • Manufacturer:7316571789262
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is used for rotating oscillating and linear movements. It features a porous bronze matrix impregnated with mineral oil enabling high sliding velocities. Designed for maintenance-free operation it can accommodate radial loads in various industrial settings.

Features
  • Porous bronze matrix allows mineral oil impregnation ensuring continuous self-lubrication and reduced downtime
  • Low coefficient of friction minimises wear extending component service life in demanding applications
  • Maintenance-free operation removes need for regular servicing reducing overall operating costs
  • Straight cylindrical design enables easy integration into conventional housing for versatile applications
Application & Usage
  • Used with rotary equipment in industrial automation: value
  • Ideal for linear motion assemblies requiring low friction: value
  • Compatible with oscillating shafts in packaging machinery: value
Save to list

€3.49/ pieceexcl. VAT

€4.22incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 162216 A51
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
16 mm
With collar
No
d
16 mm
D
22 mm
B
16 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€4.56/ pieceexcl. VAT

€5.52incl. VAT

1 In stock - Estimated delivery date 09/11/2026