
€4.56/ pieceexcl. VAT
€5.52incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.56 | - |
10+ | €3.88 | 15.00% |
25+ | €3.45 | 24.38% |
50+ | €3.16 | 30.63% |
100+ | €2.95 | 35.42% |
250+ | €2.80 | 38.54% |
500+ | €2.66 | 41.67% |
1000+ | €2.61 | 42.71% |
2500+ | €2.55 | 44.17% |
5000+ | €2.47 | 45.83% |
10000+ | €2.40 | 47.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 016/022 X 016 |
Shaft diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 16 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 16 mm |
D | 22 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |