SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 142012 A51

  • ERIKS:23769071
  • Manufacturer:7316571789132
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. It features a porous bronze matrix impregnated with mineral oil enabling high sliding velocities. The maintenance-free design supports radial loads and suits demanding industrial applications. High-precision construction ensures reliable performance in continuous use environments.

Features
  • Self-lubricating design minimises downtime by eliminating the need for regular maintenance
  • Porous sintered bronze matrix provides high sliding velocity for efficient motion control
  • Low coefficient of friction reduces wear
  • extending service life in demanding environments
  • Maintenance-free operation supports cost savings for long-term installations
  • Straight bushing design accommodates radial loads in rotating or oscillating applications
Application & Usage
  • Used with linear guide systems for smooth
  • consistent movement
  • Ideal for industrial machinery requiring reliable radial load support
  • Compatible with automated equipment where minimal maintenance is critical
Save to list

€2.54/ pieceexcl. VAT

€3.07incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 142012 A51
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
12 mm
With collar
No
d
14 mm
D
20 mm
B
12 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€3.42/ pieceexcl. VAT

€4.14incl. VAT

Estimated delivery date - 16/11/2026