Straight bushing, SBC Series, Sinterbronze Outer sheath, 14 mm Shaft Dia., 20 mm Outside Dia., 12 mm WD

  • ERIKS:12440980
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.42/ pieceexcl. VAT

€4.14incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.42

-

10+

€2.90

15.28%

25+

€2.59

24.17%

50+

€2.38

30.56%

100+

€2.21

35.28%

250+

€2.12

38.06%

500+

€2.00

41.67%

1000+

€1.95

43.06%

2500+

€1.90

44.44%

5000+

€1.85

45.83%

10000+

€1.79

47.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 014/020 X 012
Shaft diameter
14 mm
Outer Diameter
20 mm
Width
12 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
14 mm
D
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance