SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 121812 A51

  • ERIKS:23769065
  • Manufacturer:7316571789071
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is engineered for rotating oscillating and linear movement in industrial applications. The self-lubricating maintenance-free design ensures reliable performance and accommodates radial loads. Its porous bronze matrix is oil-impregnated for high sliding velocities making it suitable for demanding environments.

Features
  • Self-lubricating construction reduces downtime and eliminates the need for external lubrication
  • Maintenance-free operation minimises ongoing service requirements and decreases operating costs
  • Oil-impregnated porous bronze matrix supports high sliding velocities for increased productivity
  • Low coefficient of friction extends service life and enhances operational efficiency
  • Straight cylindrical design offers versatility for multiple movement types and installation conditions
Application & Usage
  • Used with industrial rotating shafts in high-duty cycle environments
  • Ideal for linear guide systems requiring minimal maintenance
  • Compatible with oscillating equipment in automated processing lines
Save to list

€2.45/ pieceexcl. VAT

€2.96incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 121812 A51
Shaft diameter
12 mm
Outer Diameter
18 mm
Width
12 mm
With collar
No
d
12 mm
D
18 mm
B
12 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€3.16/ pieceexcl. VAT

€3.82incl. VAT

Estimated delivery date - 16/11/2026