Straight bushing, SBC Series, Sinterbronze Outer sheath, 12 mm Shaft Dia., 18 mm Outside Dia., 12 mm WD

  • ERIKS:12440956
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€3.16/ pieceexcl. VAT

€3.82incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.16

-

10+

€2.66

15.92%

25+

€2.38

24.92%

50+

€2.19

30.93%

100+

€2.04

35.44%

250+

€1.95

38.44%

500+

€1.85

41.44%

1000+

€1.79

43.54%

2500+

€1.74

45.05%

5000+

€1.69

46.55%

10000+

€1.64

48.05%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 012/018 X 012
Shaft diameter
12 mm
Outer Diameter
18 mm
Width
12 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
12 mm
D
18 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance