SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 121620 A51

  • ERIKS:23769064
  • Manufacturer:7316571789064
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. Its porous bronze matrix is impregnated with mineral oil for self-lubrication. The bushing accommodates radial loads and supports very high sliding velocities. It is maintenance-free and suitable for demanding industrial applications.

Features
  • Porous bronze matrix impregnated with mineral oil enables self-lubrication and reduces downtime
  • Maintenance-free design eliminates need for regular servicing and minimises operational costs
  • Supports very high sliding velocities increasing efficiency in high-speed applications
  • Accommodates radial loads providing reliable performance in rotating systems
  • Straight cylindrical construction simplifies installation for a range of motion types
Application & Usage
  • Compatible with equipment requiring low-maintenance linear movement
  • Ideal for use in machinery with frequent oscillating parts
  • Used with applications demanding high sliding velocity and radial load capacity
Save to list

€2.60/ pieceexcl. VAT

€3.15incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 121620 A51
Shaft diameter
12 mm
Outer Diameter
16 mm
Width
20 mm
With collar
No
d
12 mm
D
16 mm
B
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€3.21/ pieceexcl. VAT

€3.88incl. VAT

Estimated delivery date - 16/11/2026