
€3.21/ pieceexcl. VAT
€3.88incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.21 | - |
10+ | €2.71 | 15.68% |
25+ | €2.40 | 25.15% |
50+ | €2.21 | 31.07% |
100+ | €2.07 | 35.50% |
250+ | €1.98 | 38.46% |
500+ | €1.88 | 41.42% |
1000+ | €1.83 | 42.90% |
2500+ | €1.79 | 44.38% |
5000+ | €1.71 | 46.75% |
10000+ | €1.66 | 48.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 012/016 X 020 |
Shaft diameter | 12 mm |
Outer Diameter | 16 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 16 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |