SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 081416 A51

  • ERIKS:23769057
  • Manufacturer:7316571788999
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. The porous bronze matrix is impregnated with mineral oil ensuring self-lubrication. Maintenance-free operation and high sliding velocity are supported by the material composition. It accommodates radial loads and is suitable for a range of industrial applications.

Features
  • Sintered bronze construction minimises wear and extends service life in demanding environments
  • Porous matrix impregnated with oil delivers consistent lubrication for reduced maintenance requirements
  • High sliding velocity capability supports efficient operation in rotating equipment
  • Straight cylindrical design fits securely in standard housing bores for reliable performance
  • Maintenance-free operation lowers total cost by eliminating routine lubrication tasks
Application & Usage
  • Used with equipment requiring reliable radial load accommodation
  • Ideal for mechanisms with frequent linear or oscillating movements
  • Compatible with industrial machines operating at elevated sliding velocities
Save to list

€2.59/ pieceexcl. VAT

€3.13incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 081416 A51
Shaft diameter
8 mm
Outer Diameter
14 mm
Width
16 mm
With collar
No
d
8 mm
D
14 mm
B
16 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€3.12/ pieceexcl. VAT

€3.78incl. VAT

Estimated delivery date - 16/11/2026