Straight bushing, SBC Series, Sinterbronze Outer sheath, 8 mm Shaft Dia., 14 mm Outside Dia., 16 mm WD

  • ERIKS:12440891
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€3.12/ pieceexcl. VAT

€3.78incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.12

-

10+

€2.64

15.24%

25+

€2.36

24.39%

50+

€2.17

30.49%

100+

€2.02

35.06%

250+

€1.93

38.11%

500+

€1.83

41.16%

1000+

€1.79

42.68%

2500+

€1.74

44.21%

5000+

€1.69

45.73%

10000+

€1.64

47.26%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 008/014 X 016
Shaft diameter
8 mm
Outer Diameter
14 mm
Width
16 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
8 mm
D
14 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance