SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 061006 A51

  • ERIKS:23769050
  • Manufacturer:7316571788913
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. It supports radial loads and features a porous bronze matrix impregnated with mineral oil. The design enables high sliding velocities and maintenance-free operation suitable for demanding industrial conditions.

Features
  • Porous bronze matrix ensures consistent lubrication reducing the risk of dry running
  • Self-lubricating property eliminates the need for regular maintenance saving downtime
  • High sliding velocity capability supports rapid movement applications increasing operational efficiency
  • Low coefficient of friction minimises energy loss and reduces component wear
Application & Usage
  • Used with equipment requiring reliable radial load support
  • Ideal for linear movement mechanisms in industrial automation
  • Compatible with systems demanding maintenance-free bearing solutions
Save to list

€1.71/ pieceexcl. VAT

€2.07incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 061006 A51
Shaft diameter
6 mm
Outer Diameter
10 mm
Width
6 mm
With collar
No
d
6 mm
D
10 mm
B
6 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€1.60/ pieceexcl. VAT

€1.94incl. VAT

Estimated delivery date - 16/11/2026