
€1.60/ pieceexcl. VAT
€1.94incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.60 | - |
10+ | €1.36 | 14.88% |
25+ | €1.19 | 25.60% |
50+ | €1.09 | 31.55% |
100+ | €1.03 | 35.71% |
250+ | €0.98 | 38.69% |
500+ | €0.93 | 41.67% |
1000+ | €0.90 | 43.45% |
2500+ | €0.88 | 44.64% |
5000+ | €0.86 | 46.43% |
10000+ | €0.84 | 47.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 006/010 X 006 |
Shaft diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 6 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 6 mm |
D | 10 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |