




€25.91/ pieceexcl. VAT
€31.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 707550 M |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 50 mm |
With collar | No |
d | 70 mm |
D | 75 mm |
B | 50 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |
€19.10/ pieceexcl. VAT
€23.11incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026