INA

INA Straight bushing, EGB..E50 Series, Steel Outer sheath, 70 mm Shaft Dia., 75 mm Outside Dia., 50 mm WD

  • ERIKS:12401459
  • Manufacturer:4012802756852
Image 1
Image 2
Image 1
Image 2
Save to list

€19.10/ pieceexcl. VAT

€23.11incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E50
Manufacturer ID
EGB7050-E50-Y
Shaft diameter
70 mm
Outer Diameter
75 mm
Width
50 mm
With collar
No
Standard
ISO 3547
Dynamic load rating
245 kN
Static load rating
490 kN
d
70 mm
d2
6 mm
D
75 mm
B
50 mm
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance
Alternatives

€25.91/ pieceexcl. VAT

€31.35incl. VAT

Estimated delivery date - 17/11/2026