




€12.50/ pieceexcl. VAT
€15.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 606530 M |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 30 mm |
With collar | No |
d | 60 mm |
D | 65 mm |
B | 30 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |
€10.85/ pieceexcl. VAT
€13.13incl. VAT
136 In stock - Estimated delivery date 10/11/2026