




€10.85/ pieceexcl. VAT
€13.13incl. VAT
136 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E50 |
Manufacturer ID | EGB6030-E50-Y |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 30 mm |
With collar | No |
Standard | ISO 3547 |
Dynamic load rating | 126 kN |
Static load rating | 252 kN |
d | 60 mm |
d2 | 6 mm |
D | 65 mm |
B | 30 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |
€12.50/ pieceexcl. VAT
€15.13incl. VAT
Estimated delivery date - 16/11/2026